NSK SPHER ROLLER BEARING 22318CAME4C3:NSK
Spherical Roller Bearing: 22318 Series
See technical informationReferences
NSK:22318CAME4C3
Rubix:103A6095
EAN:00029176085697





Product details : NSK SPHER ROLLER BEARING 22318CAME4C3:NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 368.15 excl. VAT
/ Each
£ 441.78 incl. VAT
- Usually arrives within 14 working days
