NTN 22326EMKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22326.EMKW33C3
See technical informationReferences
NTN:22326.EMKW33C3
Rubix:204A5582
EAN:3413521060021



Product details : NTN 22326EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 27.2 kg |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1800 N |
Show UNSPSC/ECL@SS
£ 874.16 excl. VAT
/ Each
£ 1,048.99 incl. VAT
- Usually arrives within 14 working days
