NTN 22206EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22206.EAW33
See technical informationReferences
NTN:22206EAW33
Rubix:204A4822
Manufacturer :22206.EAW33
EAN:3413521062667



Product details : NTN 22206EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 0.27 kg |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
- Usually arrives within 14 working days
