SNR 22314EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22314.E.F800
See technical informationReferences
SNR:22314EF800
Rubix:204A5401
Manufacturer :22314.E.F800
EAN:3413520086428

Product details : SNR 22314EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 3800 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 396000 N |
| Basic dynamic load, radial - Cr | 338000 N |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days
