NTN - Spherical Roller Bearing - 22313.EAW33
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Steel |
Reference speed | 4000 rpm |
Basic static load, radial - C0r | 343000 N |
Sealing | Open |
Usually arrives within 14 working days