SNR - Spherical Roller Bearing - 23022.EAW33C4
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Bearing Clearance | C4 |
Series | 23000 |
Cage | Steel |
Reference speed | 3500 rpm |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 517000 N |
Basic dynamic load, radial - Cr | 335000 N |
Sealing | Open |
Usually arrives within 14 working days