NSK SPHERICAL ROLLER BEARING 24136CAME4
Spherical Roller Bearing: 24136 Series
See technical informationReferences
NSK:24136CAME4
Rubix:100A4413
EAN:00029176529948





Product details : NSK SPHERICAL ROLLER BEARING 24136CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 118 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 2040000 N |
| Basic dynamic load, radial - Cr | 1490000 N |
Show UNSPSC/ECL@SS
£ 1,588.37 excl. VAT
/ Each
£ 1,906.04 incl. VAT
- Usually arrives within 14 working days
