SNR - Spherical Roller Bearing - 24036.EAK30W33
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | CN |
Series | 24000 |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1830000 N |
Basic dynamic load, radial - Cr | 1270000 N |
Sealing | Open |
Usually arrives within 14 working days