SKF 22210 EK/W64F SRB SOLID OIL


Spherical Roller Bearing

References
skf:22210 EK/W64F
rubix:237A3857
manufacturer :306566
ean:07316573416029
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : SKF 22210 EK/W64F SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight603 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancecn
Series222ce
Sealingopen
Show UNSPSC/ECL@SS
£ 235.81 excl. VAT
/ Each
£ 282.97 incl. VAT
  • Usually arrives within 14 working days