NTN - Spherical Roller Bearing - 22213.EMKW33
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Brass |
Reference speed | 5300 rpm |
Basic static load, radial - C0r | 224000 N |
Sealing | Open |
Usually arrives within 14 working days