NTN - Spherical Roller Bearing - 24124.EAK30W33
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 80 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 24100 |
Cage | Other |
Reference speed | 2000 rpm |
Basic static load, radial - C0r | 948000 N |
Sealing | Open |
Usually arrives within 14 working days