SNR - Spherical Roller Bearing - 22314.EMKW33C3
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Brass |
Reference speed | 3800 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 396000 N |
Basic dynamic load, radial - Cr | 338000 N |
Sealing | Open |
Usually arrives within 14 working days