NTN 22214EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22214.EMW33C3
See technical informationReferences
NTN:22214.EMW33C3
Rubix:204A5010
EAN:3413521062155



Product details : NTN 22214EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 1.64 kg |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 4900 N |
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ Each
£ 128.28 incl. VAT
- Usually arrives within 14 working days
