NTN 22224EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22224.EMW33
See technical informationReferences
NTN:22224.EMW33
Rubix:204A5150
EAN:3413521061639



Product details : NTN 22224EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 8.94 kg |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 753000 N |
| Basic dynamic load, radial - Cr | 3000 N |
Show UNSPSC/ECL@SS
£ 304.40 excl. VAT
/ Each
£ 365.28 incl. VAT
- Usually arrives within 14 working days
