References
Timken:23138 KEMW507C08C3
Rubix:397A1897
EAN:0087796029644

Product details : TIMKEN 23138KEMW507C08C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 104 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 2340 rpm |
| Basic static load, radial - C0r | 2340000 N |
| Basic dynamic load, radial - Cr | 1630000 N |
Show UNSPSC/ECL@SS
£ 897.03 excl. VAT
/ Each
£ 1,076.44 incl. VAT
- Delivery usually within ( 7 ) days
