24076 CC/C3W33 SPHERICAL ROLLER BEARING


Spherical Roller Bearing

References
skf:24076 CC/C3W33
rubix:257A0326
ean:7316576658655
brand logo
brand logo
Technical specifications
Inner diameter380 mm
Outer diameter560 mm
Width180 mm
See all Specifications

Product details : 24076 CC/C3W33 SPHERICAL ROLLER BEARING


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Logistic Weight151316,4 g
Inner diameter380 mm
Outer diameter560 mm
Width180 mm
Bearing ClearanceC3
Series240 C
SealingOpen
Show UNSPSC/ECL@SS
£ 6,231.49 excl. VAT
/ Each
£ 7,477.79 incl. VAT
  • In stock: Next day delivery