Spherical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistic Weight | 1900 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 223..-e1a-xl-ma-t41a |
Cage | brass |
Reference speed | 4800 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 229000 N |
Sealing | open |
Usually arrives within 14 working days