Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 140 mm |
Logistics dimensions (L x W x H) | 140x340x340 mm |
---|---|
Logistic Weight | 50400 g |
Inner diameter | 200 mm |
Outer diameter | 340 mm |
Width | 140 mm |
Bearing Clearance | CN |
Series | 241C |
Cage | Steel |
Reference speed | 1000 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 2800 N |
Basic dynamic load, radial - Cr | 1865 N |
Sealing | Open |
Usually arrives within 14 working days