NTN 22234EMKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22234.EMKW33
See technical informationReferences
NTN:22234.EMKW33
Rubix:204A5217
EAN:3413521123511



Product details : NTN 22234EMKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 27.7 kg |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 1610000 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
£ 991.48 excl. VAT
/ Each
£ 1,189.78 incl. VAT
- Usually arrives within 14 working days
