SNR 21311VK SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21311.VK
See technical informationReferences
SNR:21311VK
Rubix:204A4631
Manufacturer :21311.VK
EAN:3413520079307



Product details : SNR 21311VK SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5000 rpm |
| Limit speed | 6900 rpm |
| Basic static load, radial - C0r | 158000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 76.39 excl. VAT
/ Each
£ 91.67 incl. VAT
- Delivery usually within ( 3 ) days
