SKF SEALED SPHER ROLLER BS2-2222-2RS5K/VT143


Spherical Roller Bearing

References
skf:BS2-2222-2RS5K/VT143
rubix:182A4685
ean:7316576901393
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width63 mm
See all Specifications

Product details : SKF SEALED SPHER ROLLER BS2-2222-2RS5K/VT143


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter200 mm
Width63 mm
Bearing ClearanceCN
SeriesBS2
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 403.13 excl. VAT
/ Each
£ 483.76 incl. VAT
  • Usually arrives within 14 working days