NTN 23022EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23022.EMW33
See technical informationReferences
NTN:23022.EMW33
Rubix:204A5675
EAN:3413521059773



Product details : NTN 23022EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 3.66 kg |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 517000 N |
| Basic dynamic load, radial - Cr | 3500 N |
Show UNSPSC/ECL@SS
£ 220.95 excl. VAT
/ Each
£ 265.14 incl. VAT
- Usually arrives within 14 working days
