References
Timken:23236 EMBW33C3
Rubix:106A1916
EAN:0087796290334





Product details : TIMKEN 23236EMBW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 2290000 N |
| Basic dynamic load, radial - Cr | 1720000 N |
Show UNSPSC/ECL@SS
£ 1,270.61 excl. VAT
/ Each
£ 1,524.73 incl. VAT
- Usually arrives within 14 working days
