References
SNR:22214EG15W33
Rubix:204A5002
EAN:3413520083144



Product details : SNR 22214EG15W33 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, polyamide cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x35x134 mm |
|---|---|
| Logistic Weight | 1568 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
| Sealing | open |
| Reference speed | 4900 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 235000 N |
Show UNSPSC/ECL@SS
£ 76.84 excl. VAT
/ Each
£ 92.21 incl. VAT
- Usually arrives within 14 working days
