NTN 23234EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23234.EMW33
See technical informationReferences
NTN:23234.EMW33
Rubix:206A3911
EAN:3413521106491



Product details : NTN 23234EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 110 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 30 kg |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 2070000 N |
| Basic dynamic load, radial - Cr | 1300 N |
Show UNSPSC/ECL@SS
£ 1,164.06 excl. VAT
/ Each
£ 1,396.87 incl. VAT
- Delivery usually within ( 3 ) days
