References
NSK:24136CE4C3
Rubix:133A9046
Manufacturer :24136CE4C3 N
EAN:00029176038242





Product details : NSK SPHERICAL ROLLER BRG 24136CE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 32865 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 300 mm |
| Width | 118 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 2040000 N |
| Basic dynamic load, radial - Cr | 1190000 N |
Show UNSPSC/ECL@SS
£ 1,381.17 excl. VAT
/ Each
£ 1,657.40 incl. VAT
- In stock: Next day delivery
