NTN - Spherical Roller Bearing - 23244.EMW33C3
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | c3 |
Series | 23200 |
Cage | brass |
Reference speed | 850 rpm |
Basic static load, radial - C0r | 3830000 N |
Sealing | open |
Usually arrives within 14 working days