NTN - Spherical Roller Bearing - 23940EMD1
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 280x280x60 mm |
---|---|
Logistic Weight | 11655 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | 23900 |
Cage | brass |
Reference speed | 1600 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1190000 N |
Basic dynamic load, radial - Cr | 65 N |
Sealing | open |
Usually arrives within 14 working days