SNR - Spherical Roller Bearing - 22208.EAW33C4
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Series | 22200 |
Cage | Steel |
Reference speed | 8200 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 93100 N |
Sealing | Open |
Usually arrives within 14 working days