Tapered roller bearing NTN 4T-30210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
NTN - Tapered Roller Bearing - 30244
See technical informationReferences
NTN:4T-30210
Rubix:204A7267
EAN:4547359003222



Product details : NTN 4T-30210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x21,75 mm |
|---|---|
| Logistic Weight | 563 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 21.75 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 4000 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 77000000 N |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Usually arrives within 14 working days
