Tapered roller bearing Timken 566/563DC-30000, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 80.96 mm

Timken Tapered Roller Bearing 565

See technical information
References
Timken:566/563DC-30000
Rubix:105A9167
EAN:0053893651569
brand logo
Technical specifications
Inner diameter69.85 mm
Outer diameter127 mm
Width80.96 mm
See all Specifications

Product details : TIMKEN 566-99304 TAPERED ROLLER BEARING


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)80,963x127x127 mm
Logistic Weight4043 g
Packaged dimensions (D x W x H)139,7x88,9x139,7 mm
Inner diameter69.85 mm
Outer diameter127 mm
Width80.96 mm
Bearing Clearancecn
Series565
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 1,305.58 excl. VAT
/ Each
£ 1,566.70 incl. VAT
  • Usually arrives within 14 working days