Tapered roller bearing FAG 32911-H, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 14 mm
Tapered roller bearing
See technical informationReferences
FAG:32911-H
Rubix:398A3969
Manufacturer :0960422490000
EAN:4054372872990

Product details : FAG 32911-H TAPERED ROLLER BEARING
Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 14 mm |
| Series | 329..-h |
| Limit speed | 7120 rpm |
| Total bearing width | 17 mm |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 44200 N |
Show UNSPSC/ECL@SS
£ 25.38 excl. VAT
/ Each
£ 30.46 incl. VAT
- Usually arrives within 14 working days
