Tapered roller bearing FAG 30313-A>A, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 28 mm
Tapered roller bearing
See technical informationReferences
FAG:30313-A>A
Rubix:244A4207
Manufacturer :0956572310000
EAN:4064327117281

Product details : FAG 30313-AA 0956572310000 TAPERED ROLLER BEARING
Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | 303..-a |
| Material | steel |
| Reference speed | 3950 rpm |
| Limit speed | 5300 rpm |
| Total bearing width | 36 mm |
| Basic static load, radial - C0r | 228000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 71.09 excl. VAT
/ Each
£ 85.31 incl. VAT
- Delivery usually within ( 7 ) days
