Tapered roller bearing NTN 4T-14125A, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
NTN - Tapered Roller Bearing - 4T-14125A
See technical informationReferences
NTN:4T-14125A
Rubix:204A6985
EAN:4547359514902




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 51 mm |
| Width | 19.583 mm |
Product details : NTN 4T-14125A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,956x68,956x19,583 mm |
|---|---|
| Logistic Weight | 232 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 51 mm |
| Width | 19.583 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ Each
£ 13.68 incl. VAT
- Delivery usually within ( 3 ) days