Tapered roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 72x200x200 mm |
---|---|
Logistic Weight | 10100 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | 323..-a |
Material | steel |
Cage | other |
Reference speed | 2600 rpm |
Limit speed | 3500 rpm |
Total bearing width | 71.5 mm |
Basic static load, radial - C0r | 710000 N |
Basic dynamic load, radial - Cr | 530000 N |
Usually arrives within 14 working days