Tapered roller bearing NTN 4T-L225849, Outer diameter: 169.86 mm | Inner diameter: 127 mm | Width: 26.195 mm
NTN - Tapered Roller Bearing - 4T-L225849
See technical informationReferences
NTN:4T-L225849
Rubix:204A8283
EAN:4547359482997




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 169.86 mm |
| Width | 26.195 mm |
Product details : NTN 4T-L225849 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169,862x169,862x26,195 mm |
|---|---|
| Logistic Weight | 1106 g |
| Inner diameter | 127 mm |
| Outer diameter | 169.86 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 116.55 excl. VAT
/ Each
£ 139.86 incl. VAT
- Usually arrives within 14 working days