Tapered Roller Bearing Flanged Cup
Outer diameter | 112.712 mm |
---|---|
Width | 19.05 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 19,05x112,776x112,776 mm |
---|---|
Logistic Weight | 272 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 271,7 g |
Outer diameter | 112.712 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days