Tapered roller bearing NTN 4T-24720, Outer diameter: 76.2 mm | Inner diameter: 74.6 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-24720
See technical informationReferences
NTN:4T-24720
Rubix:204A7108
EAN:4547359523676




Technical specifications
| Inner diameter | 74.6 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 17.462 mm |
Product details : NTN 4T-24720 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x17,462 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 74.6 mm |
| Outer diameter | 76.2 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 3 ) days