Tapered roller bearing Timken M86647, Outer diameter: 64.292 mm | Inner diameter: 28.575 mm | Width: 21.433 mm
Tapered Roller Bearings
See technical informationReferences
Timken:M86647
Rubix:105A3876
Manufacturer :100007116
EAN:0053893423906


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 21.433 mm |
Product details : TIMKEN M86647-70016 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x28x62 mm |
|---|---|
| Logistic Weight | 220 g |
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
| Package weight | 218,2 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 64.292 mm |
| Width | 21.433 mm |
| Bearing Clearance | cn |
| Series | m86600 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 21.433 mm |
| Basic static load, radial - C0r | 71700 N |
| Basic dynamic load, radial - Cr | 14600 N |
Show UNSPSC/ECL@SS
£ 37.24 excl. VAT
/ Each
£ 44.69 incl. VAT
- Delivery usually within ( 7 ) days




