Tapered roller bearing NTN 32317U, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32317U
Rubix:204A6749
EAN:4547359529685



Documents
Product details : NTN 32317U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x63,5 mm |
|---|---|
| Logistic Weight | 7,15 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Limit speed | 2100 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 525000 N |
| Basic dynamic load, radial - Cr | 405000 N |
Show UNSPSC/ECL@SS
£ 195.37 excl. VAT
/ Each
£ 234.44 incl. VAT
- Delivery usually within ( 3 ) days
