Tapered roller bearing Timken H913849-90013, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 82.55 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:H913849-90013
Rubix:397A5172
EAN:0053893706955


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 82.55 mm |
Product details : TIMKEN H913849-90013 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x146,05x146,05 mm |
|---|---|
| Logistic Weight | 6125 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 146.05 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
| Weight | 6.13 kg |
| Series | 2ts-dm |
| Cage | steel |
| Total bearing width | 79.376 mm |
| Basic dynamic load, radial - Cr | 474000 N |
Show UNSPSC/ECL@SS
£ 800.11 excl. VAT
/ Each
£ 960.13 incl. VAT
- Usually arrives within 14 working days