NTN - Tapered Roller Bearing - 4T-28580/28521
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 24.608 mm |
Logistics dimensions (L x W x H) | 92,075x92,075x24,608 mm |
---|---|
Logistic Weight | 718 g |
Inner diameter | 50.8 mm |
Outer diameter | 92.075 mm |
Width | 24.608 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 83500 N |
Usually arrives within 14 working days