Tapered roller bearing Timken JM612949-90N01, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 64 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM612949-90N01
Rubix:397A5349
EAN:0053893084190

Product details : TIMKEN JM612949-90N01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64,008x115,062x115,062 mm |
|---|---|
| Logistic Weight | 2155 g |
| Inner diameter | 70 mm |
| Outer diameter | 115 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Weight | 2.36 kg |
| Series | set-right™ (sr) / j-line™ class n |
| Total bearing width | 64 mm |
| Standard | ISO 355 |
| Basic dynamic load, radial - Cr | 46100 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 414.93 excl. VAT
/ Each
£ 497.92 incl. VAT
- Usually arrives within 14 working days
