Tapered roller bearing SNR 32019 A, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing SNR
See technical informationReferences
SNR:32019 A
Rubix:394A7214
EAN:3413520095321

Product details : SNR 32019A TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 32 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 52.18 excl. VAT
/ Each
£ 62.62 incl. VAT
- Delivery usually within ( 3 ) days
