Tapered Roller Bearing
Inner diameter | 66.67 mm |
---|---|
Outer diameter | 106.23 mm |
Width | 32.12 mm |
Logistics dimensions (L x W x H) | 30,16x106,23x106,23 mm |
---|---|
Logistic Weight | 810 g |
Inner diameter | 66.67 mm |
Outer diameter | 106.23 mm |
Width | 32.12 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 204000 N |
Basic dynamic load, radial - Cr | 142000 N |
Usually arrives within 14 working days