Tapered roller bearing NTN 4T-33207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
NTN - Tapered Roller Bearing - 4T-33207
See technical informationReferences
NTN:4T-33207
Rubix:204A7381
EAN:4547359530636



Product details : NTN 4T-33207 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x28 mm |
|---|---|
| Logistic Weight | 531 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 87500 N |
Show UNSPSC/ECL@SS
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
- Delivery usually within ( 3 ) days
