Tapered roller bearing NTN 4T-387A/383A, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 21 mm
NTN - Tapered Roller Bearing - 4T-387A/383A
See technical informationReferences
NTN:4T-387A/383A
Rubix:204A7520
EAN:4547359784961



Product details : NTN 4T-387A/383A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 668 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Delivery usually within ( 3 ) days
