Tapered roller bearing FAG 32312-BA>A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 46 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32312-BA
FAG:32312-BA>A
Rubix:263A4228
Manufacturer :0946379890000
EAN:4054372366796

Product details : FAG 32312-BAA TAPERED ROLLER BEARING
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Weight | 3.024 kg |
| Series | 323 |
| Cage | steel |
| Reference speed | 4150 rpm |
| Limit speed | 5400 rpm |
| Total bearing width | 48.5 mm |
| Standard | DIN ISO 355; DIN 720 |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 220000 N |
Show UNSPSC/ECL@SS
£ 106.50 excl. VAT
/ Each
£ 127.80 incl. VAT
- Delivery usually within ( 7 ) days
