Tapered roller bearing Timken L540049-90044, Outer diameter: 254 mm | Inner diameter: 196.85 mm | Width: 61.976 mm


Double-Row Tapered Roller Bearing

References
timken:L540049-90044
rubix:396A3637
ean:0053893642864
brand logo
brand logo
Technical specifications
Inner diameter196.85 mm
Outer diameter254 mm
Width61.976 mm
See all Specifications

Product details : TIMKEN L540049-90044 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)61,976x254x254 mm
Logistic Weight7272 g
Packaged dimensions (D x W x H)69,85x260,35x260,35 mm
Inner diameter196.85 mm
Outer diameter254 mm
Width61.976 mm
Show UNSPSC/ECL@SS
£ 3,302.28 excl. VAT
/ Each
£ 3,962.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories