Tapered roller bearing NTN 4T-3490, Outer diameter: 57.5 mm | Inner diameter: 38.1 mm | Width: 29.771 mm
NTN - Tapered Roller Bearing - 4T-3490
See technical informationReferences
NTN:4T-3490
Rubix:204A7438
EAN:4547359531268




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 57.5 mm |
| Width | 29.771 mm |
Product details : NTN 4T-3490 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,324x79,324x29,771 mm |
|---|---|
| Logistic Weight | 442 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 57.5 mm |
| Width | 29.771 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Usually arrives within 14 working days